Beli dorma door closer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMAKABA Door Closer
    Mulai

    Rp4.399.900

    DORMAKABA Door Closer
    Deskripsi:
    The ITS96 series offers the optimum solution for applications requiring concealed door controls. It is suited for virtually any door and frame combination in a variety of leaf thicknesses and configurations.- Rapid decrease in opening force makes doors easy to open- Efficient cam and roller design- Non-handed- Adjustable spring force size
  2. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  3. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  4. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  5. DORMAKABA Door Closer (Hidden)
    Mulai

    Rp2.399.900

    DORMAKABA Door Closer (Hidden)
    Deskripsi:
    The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115
    atribut:
    • Standard Finish: Silver
    • Dimensions (mm): 267x36x57
    • Door Thickness  (mm): min. 45
    • Opening (°): 0-115
  6. NEW STAR Door Closer 80 Series Standard Type
    Mulai

    Rp1.299.900

    NEW STAR Door Closer 80 Series Standard Type
    atribut:
    • Dimension E (mm): 8
    • Material: Zinc die casting
    • Dimension S (mm): 24.5
    • Selfish: Left / right combined use
    • Dimension C (mm): 180
    • Dimension I (mm): 72.5
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 45
    • Applicable Door Width (mm): 900
    • Color: Silver
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension F (mm): 13
    • Dimension G (mm): 220
    • Dimension H (mm): 219
    • Dimension R (mm): 140
    • Dimensions j (mm): 19
    • Series: Door closer 80 series
    • Stop Angle: 70 degrees ~ 120 degrees
    • TRUSCO Number: 434-4367
    • Type: Standard type
  7. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    50%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  8. DORMAKABA Pintu Otomatis
    Mulai

    Rp25.999.900

    DORMAKABA Pintu Otomatis
    atribut:
    • Opening Speed (Incremental Setting) (cm/s): 10-50
    • Closing Speed (Incremental Setting) (cm/s): 10-40
    • Hold Open Time (s): 0.5-30
    • Mains Voltage (V): 230
    • Frequency (Hz): 50/60
    • International Protection: IP 20
  9. NEW STAR Door Closer
    28%
    Mulai

    Rp999.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  10. Nicole Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp149.900

    Nicole Door Closer (Penutup Pintu Otomatis)
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  11. DORMAKABA Top Patch Fitting Dorma
    Mulai

    Rp309.900

    DORMAKABA Top Patch Fitting Dorma
    atribut:
    • Door Thickness (mm): 10-12
    • Material Thickness (mm): 3
  12. NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Mulai

    Rp1.899.900

    NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Deskripsi:
    For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
    atribut:
    • Stop Angle: 70 degrees ~ 180 degrees
    • Applicable Door Width (mm): 950
    • Type: Parallel type
    • Applicable Door Mass (kg): 65 or less
    • Width (mm): 310
    • Applicable Door Height (mm): 2100
    • Color: Silver
    • Depth (mm): 85
    • Height (mm): 90
    • Mass (kg): 2.3
    • Series: Door closer 7000 series
    • Stop: Attached
    • TRUSCO Number: 389-4045
  13. Non Brand Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp359.900

    Non Brand Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Hydraulic door closers are fit for full-surface mounting and interior or exterior installation. They feature non-handed operation, making them suitable for left- or right-hand applications.
    atribut:
    • UNSPSC: 30171514
  14. FUJIYA Nippers Standard (Tang Potong)
    Mulai

    Rp499.900

    FUJIYA Nippers Standard (Tang Potong)
    Deskripsi:
    -Full-universal type nippers with well sharpness and durability.-Can be used for a wide range of applications from electric construction, civil engineering, construction, machine assembly repair to DIY.
    atribut:
    • Mechanical Spring: None
  15. RYOBI Door Closer 80 Series Parallel Type (With Stop)
    Mulai

    Rp1.199.900

    RYOBI Door Closer 80 Series Parallel Type (With Stop)
    Deskripsi:
    Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.
    atribut:
    • Color: Silver
    • Type: Parallel type
    • Stop Angle (°): About 70-120
  16. Sellery Automatic Door Closer
    Mulai

    Rp90.900

    Sellery Automatic Door Closer
    Deskripsi:
    Door Closer / Alat untuk penutup pintu otomatis dengan menggunakan per dan hidrolik- kecepatan tutup bisa diatur- kecepatan dan kekerasan buka bisa diatur- mudah dipasang- dapat dipakai di pintu kaca- baut sudah dikasih
    atribut:
    • Diameter (inch): 1.25
    • Outside Diameter (inch): 9
Daftar Harga dorma door closer Terbaru October 2026
DORMAKABA Door CloserRp4.399.900
DORMAKABA Penutup PintuRp369.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
NEW STAR Door CloserRp1.199.900
DORMAKABA Door CloserRp729.900
DORMAKABA Door Closer (Hidden)Rp2.399.900
NEW STAR Door Closer 80 Series Standard TypeRp1.299.900
DORMAKABA Mortise LockRp159.900
NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)Rp999.900
DORMAKABA Pintu OtomatisRp25.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)